Shop All Carbide Chucking Reamers
Widia
Chucking Reamer, 41.00mm Size, 272.40mm L
Mfr # TRF41000H7HF
Zoro # G6282731
Free Shipping & Returns
$742.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 41.00mm - 1.6142
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Metric
- Flute Type Helical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # TRF41000H7HF
- Zoro # G6282731
- Country of Origin Germany
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 41.00mm - 1.6142 |
Flute Length | 7.50 mm |
Size- Decimal | 41.00mm (1.6142) |
Shank Dia. | 32.00 mm |
Reamer Size | 41.00 mm |
Dimension Type | Metric |
Overall Length | 272.40 mm |
Description
Chucking Reamer, Carbide, AlCrN, Straight, Metric, 41.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-GRADE TOOLS Chisel Set, Wood, 4 pcs. (63032)
- OTC Push Puller, 8-1/4 in. Reach (927)
- GEARWRENCH 1/2" Drive 90 Geared Teeth Teardrop Head Style Hand Ratchet, 11" L, Full Polish Chrome Finish (81303T)
- GREENLEE Punch Unit-Rd 1.625 Bb 730Bb (730BB-1-5/8)
- WIDIA Chucking Reamer, 42.00mm Size, 272.40mm L (TRF42000H7HF)
- WIDIA Chucking Reamer, 5.00mm Size, 74.00mm L (050271-000500)
- WIDIA Chucking Reamer, 35.00mm Size, 272.40mm L (TRF35000H7SF)
- ZORO SELECT Chucking Reamer, 5/32 In, 4 Flute, Carbide (500-001010)
- KODIAK CUTTING TOOLS .2020 Carbide Reamer Decimal Size (5459652)
- KODIAK CUTTING TOOLS .2031 (13/64 Carbide Reamer Standard Sizes (5459674)
- INTERNAL TOOL A .3755 Solid Carbide Reamer (93-3755)
- Widia Carbide Chucking Reamers