Shop All Carbide Chucking Reamers
Widia
Chucking Reamer, 4.00mm Size, 75.00mm L
Mfr # 050221-000040
Zoro # G6310567
product price: $89.89
/ea
Free Shipping & Returns
$89.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Helical
- Size - Decimal 4.00mm - 0.1575
- Material - Machining Carbide
- Flute Length 19.00 mm
- Overall Length 75.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 050221-000040
- Zoro # G6310567
- Country of Origin Germany
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 4.00mm - 0.1575 |
Flute Length | 19.00 mm |
Overall Length | 75.00 mm |
Size | 4.00mm |
Dimension Type | Metric |
Shank Dia. | 4 mm |
Reamer Size | 4.00 mm |
Shank Size | 4.00mm |
Size- Decimal | 4.00mm (0.1575) |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Metric, 4.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Bag/Tote, Tool Pouch, Tan, Canvas, 2 Pockets (5142P)
- INSIZE Vernier Caliper (1205-1502S)
- SPEARE TOOLS Adjustable Quick Cutter Hole Saw (AB1027)
- SLUGGER BY FEIN Annular Cutter, HSS, 1-1/16 Dia., 3D (63134269120)
- WIDIA Chucking Reamer, 5.00mm Size, 74.00mm L (050271-000500)
- WIDIA Chucking Reamer, 35.00mm Size, 272.40mm L (TRF35000H7SF)
- WIDIA Chucking Reamer, 42.00mm Size, 272.40mm L (TRF42000H7HF)
- KODIAK CUTTING TOOLS .1285 (N30) Carbide Reamer Standard Sizes (5458640)
- KODIAK CUTTING TOOLS .2360 Carbide Reamer Decimal Size (5460081)
- OSG Chucking Reamer, 5/8in, 4 Fl, 0.1094in Shnk (300-1250)
- KODIAK CUTTING TOOLS .2756 (7MM) Carbide Reamer Standard Sizes (5460598)
- Widia Reamers