Widia

Chucking Reamer, 4.00mm Size, 54.00mm L


product price: $137.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Flute Type Helical
  • Size - Decimal 4.00mm - 0.1575
  • Flute Length 8.00 mm
  • Material - Machining Cermet
  • Overall Length 54.00 mm
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size - Decimal 4.00mm - 0.1575
Flute Length 8.00 mm
Overall Length 54.00 mm
Size 4.00mm
Shank Dia. 4 mm
Size- Decimal 4.00mm (0.1575)
Dimension Type Metric
Shank Size 4.00mm
Reamer Size 4.00 mm

Description

Chucking Reamer, Cermet, TiAlN, Straight, Metric, 4.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.