Shop All Chucking Reamers
Widia
Chucking Reamer, 4.00mm Size, 54.00mm L
Mfr # 450222-000400
Zoro # G6301561
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Straight
- Size - Decimal 4.00mm - 0.1575
- Material - Machining Carbide
- Flute Length 8.00 mm
- Overall Length 54.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # 450222-000400
- Zoro # G6301561
- Country of Origin Germany
- Category Chucking Reamers
Dimensions
Size - Decimal | 4.00mm - 0.1575 |
Flute Length | 8.00 mm |
Overall Length | 54.00 mm |
Shank Dia. | 4 mm |
Dimension Type | Metric |
Size | 4.00mm |
Size- Decimal | 4.00mm (0.1575) |
Reamer Size | 4.00 mm |
Shank Size | 4.00mm |
Description
Chucking Reamer, Carbide, TiAlN, Straight, Metric, 4.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLANO Portable Tool Box, Plastic, Gray, 20 in W x 11 in D x 9 in H (651-010)
- WESTWARD Nut Driver, SAE, Hollow Round, 3/8" (401L37)
- DRILL AMERICA 1/2"-13 1-1/2"OD HSS Round Adjustable Die Standard (DWTH112-1213)
- DRILL AMERICA #4 Cobalt Jobber Length Drill Bit (DWDCO4)
- M.A. FORD .1299 #Metric# 3.30Mm Re (27212990)
- M.A. FORD .1063 #Metric# 2.70Mm Re (27210630)
- ROCK RIVER TOOL REAMER (2652110)
- CLEVELAND Chucking Reamer w/Straight Shank (C25095)
- VERSADRIVE HMT Impact Reamer 18mm (501030-0180)
- MILWAUKEE TOOL Reamer Cone, 2-1/4" H, 2-1/4" W, 4-1/4" L (49-16-5105)
- VERSADRIVE HMT Impact Reamer 12mm (501030-0120)
- Widia Chucking Reamers