Shop All Carbide Chucking Reamers
Widia
Chucking Reamer, 4.00mm Size, 54.00mm L
Mfr # 050227-000400
Zoro # G6279128
Sold in multiples of 5 for $669.95
Free Shipping & Returns
$669.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 4.00mm - 0.1575
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Metric
- Flute Type Helical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # 050227-000400
- Zoro # G6279128
- Country of Origin Germany
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 4.00mm - 0.1575 |
Flute Length | 8.00 mm |
Size- Decimal | 4.00mm (0.1575) |
Shank Dia. | 4.00 mm |
Size | 4.00mm |
Overall Length | 54.00 mm |
Dimension Type | Metric |
Reamer Size | 4.00 mm |
Shank Size | 4.00mm |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Metric, 4.00 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H & H INDUSTRIAL PRODUCTS M6 X 1.0 Wire Thread Inserts (1011-0242)
- LEVEL 5 TOOLS Flat Box Handle, 48" - 78 (4-759)
- KRAFT TOOL Tapered Hand Darby, Sq, 45 in, Mahogany (CF259)
- K-TOOL INTERNATIONAL Wrench, Adjustable, 12", Features: For Maximum Strength and Light Weight (KTI-48012)
- WIDIA Chucking Reamer, 5.00mm Size, 74.00mm L (050271-000500)
- WIDIA Chucking Reamer, 42.00mm Size, 272.40mm L (TRF42000H7HF)
- WIDIA Chucking Reamer, 35.00mm Size, 272.40mm L (TRF35000H7SF)
- WALTER Walter Titex - Carbide machine reamers, taper shank (F4162-7)
- KODIAK CUTTING TOOLS .0787 (2MM) Carbide Reamer Standard Sizes (5457903)
- ZORO SELECT Chucking Reamer, 5/32 In, 4 Flute, Carbide (500-001010)
- KODIAK CUTTING TOOLS .0920 Carbide Reamer Decimal Size (5458068)
- Widia Reamers