Shop All Carbide Chucking Reamers
Widia
Chucking Reamer, 40.00mm Size, 272.40mm L
Mfr # TRF40000H7SF
Zoro # G6319192
product price: $704.99
/ea
Free Shipping & Returns
$704.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Straight
- Size - Decimal 40.00mm - 1.5748
- Material - Machining Carbide
- Flute Length 7.50 mm
- Overall Length 272.40 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # TRF40000H7SF
- Zoro # G6319192
- Country of Origin Germany
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 40.00mm - 1.5748 |
Flute Length | 7.50 mm |
Overall Length | 272.40 mm |
Reamer Size | 40.00 mm |
Shank Dia. | 32 mm |
Size- Decimal | 40.00mm (1.5748) |
Dimension Type | Metric |
Description
Chucking Reamer, Carbide, AlCrN, Straight, Metric, 40.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive Impact Socket 17 mm Size 6 pt Standard Depth, Black Oxide (4LXT7)
- BETTER OFFICE PRODUCTS T-Ruler/T-Square, Double-Sided Carbon Steel, 18 Inch, Black W/White Standard & Metric Markings (00330)
- OSG Jobber Drill Bit, 1/8 in., Carbide (200-1250)
- KAPRO 245 Mini Level w/Angle Finder (245-9)
- WIDIA Chucking Reamer, 35.00mm Size, 272.40mm L (TRF35000H7SF)
- WIDIA Chucking Reamer, 5.00mm Size, 74.00mm L (050271-000500)
- WIDIA Chucking Reamer, 42.00mm Size, 272.40mm L (TRF42000H7HF)
- OSG Chucking Reamer, 25mm, 4 Fl, 5.56mm Shank (300-2362)
- KODIAK CUTTING TOOLS .3745 Carbide Reamer Decimal Size (5461819)
- ZORO SELECT Chucking Reamer, #10, 4 Flute, Carbide (500-003010)
- KODIAK CUTTING TOOLS .0920 Carbide Reamer Decimal Size (5458068)
- Widia Reamers