Shop All Carbide Chucking Reamers
Widia
Chucking Reamer, 40.00mm Size, 272.40mm L
Mfr # TRF40000H7HF
Zoro # G6320367
product price: $780.99
/ea
Free Shipping & Returns
$780.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Helical
- Size - Decimal 40.00mm - 1.5748
- Flute Length 7.50 mm
- Material - Machining Carbide
- Overall Length 272.40 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # TRF40000H7HF
- Zoro # G6320367
- Country of Origin Germany
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 40.00mm - 1.5748 |
Flute Length | 7.50 mm |
Overall Length | 272.40 mm |
Size- Decimal | 40.00mm (1.5748) |
Dimension Type | Metric |
Reamer Size | 40.00 mm |
Shank Dia. | 32 mm |
Description
Chucking Reamer, Carbide, AlCrN, Straight, Metric, 40.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Imp Scket Adap 1/2 x 1/4 x 1-1/4 in Ball (31EB2)
- HUSQVARNA BRUSH LIST, PG280/400/450/280EM (582300014)
- KIPP 2-Spoke Handwheel D1=80 Reamed Hole W Slot D2=12H7, B3=4, T=13, 8, Aluminum, Fixed Grip (K0162.3080X12)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (301933)
- WIDIA Chucking Reamer, 5.00mm Size, 74.00mm L (050271-000500)
- WIDIA Chucking Reamer, 35.00mm Size, 272.40mm L (TRF35000H7SF)
- WIDIA Chucking Reamer, 42.00mm Size, 272.40mm L (TRF42000H7HF)
- KODIAK CUTTING TOOLS .2330 Carbide Reamer Decimal Size (5460037)
- KODIAK CUTTING TOOLS .2490 Carbide Reamer Decimal Size (5460246)
- KODIAK CUTTING TOOLS .3010 Carbide Reamer Decimal Size (5460917)
- KODIAK CUTTING TOOLS .2020 Carbide Reamer Decimal Size (5459652)
- Widia Carbide Chucking Reamers