Shop All Carbide Chucking Reamers
Widia
Chucking Reamer, 39.00mm Size, 272.40mm L
Mfr # TRF39000H7SF
Zoro # G6286773
Free Shipping & Returns
$747.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 39.00mm - 1.5354
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Metric
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # TRF39000H7SF
- Zoro # G6286773
- Country of Origin Germany
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 39.00mm - 1.5354 |
Flute Length | 7.50 mm |
Shank Dia. | 32.00 mm |
Reamer Size | 39.00 mm |
Dimension Type | Metric |
Size- Decimal | 39.00mm (1.5354) |
Overall Length | 272.40 mm |
Description
Chucking Reamer, Carbide, AlCrN, Straight, Metric, 39.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive x 7/16 Inch 12-Point Socket (SHD12211)
- PFERD 4" Half Round File - Smooth Cut (11152)
- VIKING Hook and Loop, Dustless Sand Shoe, V101 (V519)
- PLATT Black Protective Case, 16-1/2"L x 12-3/4"W x 5-1/2"D (1416)
- WIDIA Chucking Reamer, 42.00mm Size, 272.40mm L (TRF42000H7HF)
- WIDIA Chucking Reamer, 5.00mm Size, 74.00mm L (050271-000500)
- WIDIA Chucking Reamer, 35.00mm Size, 272.40mm L (TRF35000H7SF)
- WALTER Walter Titex - High speed solid carbide reamer (F2482-9.98)
- KODIAK CUTTING TOOLS .2510 Carbide Reamer Decimal Size (5460290)
- KODIAK CUTTING TOOLS .4995 Carbide Reamer Decimal Size (5463392)
- ZORO SELECT Chucking Reamer, #10, 4 Flute, Carbide (500-003010)
- Widia Carbide Chucking Reamers