Shop All Carbide Chucking Reamers
Widia
Chucking Reamer, 39.00mm Size, 272.40mm L
Mfr # TRF39000H7HF
Zoro # G6261722
Free Shipping & Returns
$615.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 39.00mm - 1.5354
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Metric
- Flute Type Helical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # TRF39000H7HF
- Zoro # G6261722
- Country of Origin Germany
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 39.00mm - 1.5354 |
Flute Length | 7.50 mm |
Dimension Type | Metric |
Overall Length | 272.40 mm |
Size- Decimal | 39.00mm (1.5354) |
Shank Dia. | 32.00 mm |
Reamer Size | 39.00 mm |
Description
Chucking Reamer, Carbide, AlCrN, Straight, Metric, 39.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Star Grip, Form: B, Drilled Through, DIN 6336, D1= 40, H=26, D=0,312, Stainless Steel Polished (K0150.240CN2)
- PALMGREN MT2 3/8"-16 Arbor JT33 (9680168)
- JET Band Saw Blade, 97 in L, 3/4" W, 5/8 TPI, 0.035" Thick, Bimetal (5674033)
- INSIZE Inside Micrometer, Adjustable Rod Type, .00005"/0.001mm (3520-30E)
- WIDIA Chucking Reamer, 35.00mm Size, 272.40mm L (TRF35000H7SF)
- WIDIA Chucking Reamer, 42.00mm Size, 272.40mm L (TRF42000H7HF)
- WIDIA Chucking Reamer, 5.00mm Size, 74.00mm L (050271-000500)
- ZORO SELECT Chucking Reamer, 4mm, 4 Flute, Carbide (500-004004)
- HARVEY TOOL 0.0645 in. Reamer dia x 0.4370 in. 7/16 Margin Length Carbide Reamer, 4 Flutes (RSB0645)
- ZORO SELECT Chucking Reamer, 0.4995In, 6 Flute, Carbide (500-0004995)
- ZORO SELECT Chucking Reamer, 0.2505In, 4 Flute, Carbide (500-0002505)
- Widia Reamers