Shop All Carbide Chucking Reamers
Widia
Chucking Reamer, 38.00mm Size, 272.40mm L
Mfr # TRF38000H7HF
Zoro # G6277603
product price: $744.99
/ea
Free Shipping & Returns
$744.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Helical
- Size - Decimal 38.00mm - 1.4961
- Material - Machining Carbide
- Flute Length 7.50 mm
- Overall Length 272.40 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # TRF38000H7HF
- Zoro # G6277603
- Country of Origin Germany
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 38.00mm - 1.4961 |
Flute Length | 7.50 mm |
Overall Length | 272.40 mm |
Shank Dia. | 32 mm |
Size- Decimal | 38.00mm (1.4961) |
Dimension Type | Metric |
Reamer Size | 38.00 mm |
Description
Chucking Reamer, Carbide, AlCrN, Straight, Metric, 38.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/4" Reduced Shank HSS Black & Gold KFD Drill Bit 3/8" Shank (KFDRSD3/8X3/4)
- WIHA SAE Plain Hex Key, 5/16" Tip Size, 5 11/16 in Long, 1 1/2 in Short (13669)
- DASCO PRO Plugging Chisel, 3/16" Tip x 10" L (476)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 Flutes (15366)
- WIDIA Chucking Reamer, 35.00mm Size, 272.40mm L (TRF35000H7SF)
- WIDIA Chucking Reamer, 42.00mm Size, 272.40mm L (TRF42000H7HF)
- WIDIA Chucking Reamer, 5.00mm Size, 74.00mm L (050271-000500)
- STM 116 Straight Flute Solid Carbide Chucking Reamer (170800)
- KODIAK CUTTING TOOLS .2510 Carbide Reamer Decimal Size (5460290)
- ZORO SELECT Chucking Reamer, 0.2505In, 4 Flute, Carbide (500-0002505)
- KODIAK CUTTING TOOLS .1640 Carbide Reamer Decimal Size (5459135)
- Widia Carbide Chucking Reamers