Shop All Carbide Chucking Reamers
Widia
Chucking Reamer, 37.00mm Size, 272.40mm L
Mfr # TRF37000H7SF
Zoro # G6277673
Free Shipping & Returns
$678.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 37.00mm - 1.4567
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Metric
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # TRF37000H7SF
- Zoro # G6277673
- Country of Origin Germany
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 37.00mm - 1.4567 |
Flute Length | 7.50 mm |
Size- Decimal | 37.00mm (1.4567) |
Shank Dia. | 32.00 mm |
Dimension Type | Metric |
Reamer Size | 37.00 mm |
Overall Length | 272.40 mm |
Description
Chucking Reamer, Carbide, AlCrN, Straight, Metric, 37.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Elite Series 2" All Stainless Steel (DW728)
- MAYHEW 7/8 In. X 7.5 In. Cold Chisel (10216)
- SWANSON TOOL 60" Professional Box Beam Level with Gelshock End Caps (SVB600)
- WIHA Precision Pentalobe Screwdriver PL5 Round (26638)
- WIDIA Chucking Reamer, 5.00mm Size, 74.00mm L (050271-000500)
- WIDIA Chucking Reamer, 42.00mm Size, 272.40mm L (TRF42000H7HF)
- WIDIA Chucking Reamer, 35.00mm Size, 272.40mm L (TRF35000H7SF)
- INTERNAL TOOL A .3755 Solid Carbide Reamer (93-3755)
- KODIAK CUTTING TOOLS .2480 Carbide Reamer Decimal Size (5460224)
- OSG Chucking Reamer, 16mm, 4 Fl, 2.78mm Shank (300-1260)
- OSG Chucking Reamer, 25mm, 4 Fl, 5.56mm Shank (300-2362)
- Widia Carbide Chucking Reamers