Shop All Carbide Chucking Reamers
Widia
Chucking Reamer, 37.00mm Size, 272.40mm L
Mfr # TRF37000H7HF
Zoro # G6300213
Free Shipping & Returns
$609.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 37.00mm - 1.4567
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Metric
- Flute Type Helical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # TRF37000H7HF
- Zoro # G6300213
- Country of Origin Germany
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 37.00mm - 1.4567 |
Flute Length | 7.50 mm |
Size- Decimal | 37.00mm (1.4567) |
Dimension Type | Metric |
Reamer Size | 37.00 mm |
Overall Length | 272.40 mm |
Shank Dia. | 32.00 mm |
Description
Chucking Reamer, Carbide, AlCrN, Straight, Metric, 37.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Splitting Maul, Steel, 10 lb., 36 in. (31036)
- UNIBOR 7/8in X 3/16in Speedcut Carbide Tipped Hole Saw, Impact Shank (28128)
- WESTWARD 3/8" Drive Impact Socket Adapter (4LZA7)
- J.W. WINCO GN617.1-5-M10X1-AKN-NI Indexing Plunger (617.1-5-M10X1-AKN-NI)
- WIDIA Chucking Reamer, 42.00mm Size, 272.40mm L (TRF42000H7HF)
- WIDIA Chucking Reamer, 35.00mm Size, 272.40mm L (TRF35000H7SF)
- WIDIA Chucking Reamer, 5.00mm Size, 74.00mm L (050271-000500)
- KODIAK CUTTING TOOLS .1640 Carbide Reamer Decimal Size (5459135)
- ZORO SELECT Chucking Reamer, 5mm, 4 Flute, Carbide (500-004005)
- KODIAK CUTTING TOOLS .2360 Carbide Reamer Decimal Size (5460081)
- ZORO SELECT Chucking Reamer, 1/8 In., 4 Flute, Carbide (500-001008)
- Widia Carbide Chucking Reamers