Shop All Carbide Chucking Reamers
Widia
Chucking Reamer, 36.00mm Size, 272.40mm L
Mfr # TRF36000H7SF
Zoro # G6276267
Free Shipping & Returns
$594.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 36.00mm - 1.4173
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Metric
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # TRF36000H7SF
- Zoro # G6276267
- Country of Origin Germany
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 36.00mm - 1.4173 |
Flute Length | 7.50 mm |
Dimension Type | Metric |
Shank Dia. | 32.00 mm |
Overall Length | 272.40 mm |
Size- Decimal | 36.00mm (1.4173) |
Reamer Size | 36.00 mm |
Description
Chucking Reamer, Carbide, AlCrN, Straight, Metric, 36.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 18mm 12 Point Offset Combination Wrench, Slim Profile, Ergonomic Design, Chrome-plated (000421018)
- MORSE Band Saw Blade, 13 ft. 3 in L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal (ZWEG083C58MAT-13' 3)
- WRIGHT TOOL Adjustable Wrench Maximum Capacity 15/16 (9AB06)
- KD TOOLS Universal Spline XL Wrench, 120XP, 1-1/8" (86447)
- WIDIA Chucking Reamer, 42.00mm Size, 272.40mm L (TRF42000H7HF)
- WIDIA Chucking Reamer, 35.00mm Size, 272.40mm L (TRF35000H7SF)
- WIDIA Chucking Reamer, 5.00mm Size, 74.00mm L (050271-000500)
- KODIAK CUTTING TOOLS .1285 (N30) Carbide Reamer Standard Sizes (5458640)
- KODIAK CUTTING TOOLS .1640 Carbide Reamer Decimal Size (5459135)
- KODIAK CUTTING TOOLS .1090 Carbide Reamer Decimal Size (5458343)
- KODIAK CUTTING TOOLS .1980 Carbide Reamer Decimal Size (5459608)
- Widia Carbide Chucking Reamers