Shop All Carbide Chucking Reamers
Widia
Chucking Reamer, 36.00mm Size, 272.40mm L
Mfr # TRF36000H7HF
Zoro # G6306303
Free Shipping & Returns
$594.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size - Decimal 36.00mm - 1.4173
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Metric
- Flute Type Helical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # TRF36000H7HF
- Zoro # G6306303
- Country of Origin Germany
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 36.00mm - 1.4173 |
Flute Length | 7.50 mm |
Reamer Size | 36.00 mm |
Shank Dia. | 32.00 mm |
Dimension Type | Metric |
Overall Length | 272.40 mm |
Size- Decimal | 36.00mm (1.4173) |
Description
Chucking Reamer, Carbide, AlCrN, Straight, Metric, 36.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND 13 Piece Metric L-Shape Hex Key Set, 13613 (13613)
- ROTHENBERGER Nipple Chuck (00186)
- ROYAL PRODUCTS HSS Live Center, 3 MT, CNC Point (10663)
- STAHLWILLE TOOLS Self-clamping VDE insulating cable-end cap Ø 20 mm (77030709)
- WIDIA Chucking Reamer, 42.00mm Size, 272.40mm L (TRF42000H7HF)
- WIDIA Chucking Reamer, 35.00mm Size, 272.40mm L (TRF35000H7SF)
- WIDIA Chucking Reamer, 5.00mm Size, 74.00mm L (050271-000500)
- ZORO SELECT Chucking Reamer, #10, 4 Flute, Carbide (500-003010)
- KODIAK CUTTING TOOLS .2510 Carbide Reamer Decimal Size (5460290)
- KODIAK CUTTING TOOLS .2480 Carbide Reamer Decimal Size (5460224)
- ZORO SELECT Chucking Reamer, 8mm, 6 Flute, Carbide (500-004008)
- Widia Reamers