Shop All Carbide Chucking Reamers
Widia
Chucking Reamer, 35.00mm Size, 272.40mm L
Mfr # TRF35000H7SF
Zoro # G6274970
Free Shipping & Returns
$643.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 35.00mm - 1.3780
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Metric
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # TRF35000H7SF
- Zoro # G6274970
- Country of Origin Germany
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 35.00mm - 1.3780 |
Flute Length | 7.50 mm |
Overall Length | 272.40 mm |
Reamer Size | 35.00 mm |
Size- Decimal | 35.00mm (1.3780) |
Shank Dia. | 32.00 mm |
Dimension Type | Metric |
Description
Chucking Reamer, Carbide, AlCrN, Straight, Metric, 35.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2 in Drive Impact Socket 34 mm Size 6 pt Standard Depth, Black Oxide (5DFP0)
- CHICAGO-LATROBE 18PC Jobber Drill and Plug Hand Tap 150TN/1002 Set CL TiN HSS 9PC #36, #29, #25, #21, #7, F, 5/16, U, 27/64 (52590)
- TUNGALOY Milling Insert AVGT060302PBER-MJ A, PK10 (6743203)
- GEARWRENCH 1/2" Drive Hex Bit SAE Socket 3/4" (80657)
- WIDIA Chucking Reamer, 42.00mm Size, 272.40mm L (TRF42000H7HF)
- WIDIA Chucking Reamer, 5.00mm Size, 74.00mm L (050271-000500)
- OSG Chucking Reamer, 7/8in, 4 Fl, 0.1719in Shnk (300-1890)
- KODIAK CUTTING TOOLS .3750 (3/8) Carbide Reamer Standard Sizes (5461830)
- WALTER Walter Titex - High speed solid carbide reamer (F2482-9.98)
- ZORO SELECT Chucking Reamer, 5/32 In, 4 Flute, Carbide (500-001010)
- OSG Chucking Reamer, 10mm, 4 Fl, 1.00mm Shank (300-0433)
- Widia Carbide Chucking Reamers