Shop All Carbide Chucking Reamers
Widia
Chucking Reamer, 35.00mm Size, 272.40mm L
Mfr # TRF35000H7HF
Zoro # G6292148
product price: $643.99
/ea
Free Shipping & Returns
$643.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Helical
- Size - Decimal 35.00mm - 1.3780
- Flute Length 7.50 mm
- Material - Machining Carbide
- Overall Length 272.40 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # TRF35000H7HF
- Zoro # G6292148
- Country of Origin Germany
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 35.00mm - 1.3780 |
Flute Length | 7.50 mm |
Overall Length | 272.40 mm |
Size- Decimal | 35.00mm (1.3780) |
Shank Dia. | 32 mm |
Dimension Type | Metric |
Reamer Size | 35.00 mm |
Description
Chucking Reamer, Carbide, AlCrN, Straight, Metric, 35.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Caliper Gage, Dial, Cggi, .40-1.2" (209-352)
- STANLEY Punch and Chisel Set (16-299)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-33148)
- INNOVATIVE COMPONENTS T Handle Lock Pin, 1, 3/16, Steel (GL3X1000T----01)
- WIDIA Chucking Reamer, 35.00mm Size, 272.40mm L (TRF35000H7SF)
- WIDIA Chucking Reamer, 42.00mm Size, 272.40mm L (TRF42000H7HF)
- WIDIA Chucking Reamer, 5.00mm Size, 74.00mm L (050271-000500)
- WALTER Chucking Reamer, 7mm, 6 Flute, Carbide (F4171-7)
- STM 116 Straight Flute Solid Carbide Chucking Reamer (170800)
- ZORO SELECT Chucking Reamer, 5/32 In, 4 Flute, Carbide (500-001010)
- KODIAK CUTTING TOOLS .2559 (6.5MM) Carbide Reamer Standard Sizes (5460356)
- Widia Reamers