Shop All Carbide Chucking Reamers
Widia
Chucking Reamer, 34.00mm Size, 272.40mm L
Mfr # TRF34000H7SF
Zoro # G6256588
Free Shipping & Returns
$627.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 34.00mm - 1.3386
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Metric
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # TRF34000H7SF
- Zoro # G6256588
- Country of Origin Germany
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 34.00mm - 1.3386 |
Flute Length | 7.50 mm |
Size | 34.00mm |
Reamer Size | 34.00 mm |
Dimension Type | Metric |
Size- Decimal | 34.00mm (1.3386) |
Shank Dia. | 32.00 mm |
Overall Length | 272.40 mm |
Description
Chucking Reamer, Carbide, AlCrN, Straight, Metric, 34.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 1/2" Drive 1" SAE Deep Impact S (CMMT15984)
- HALDER SIMPLEX Simplex 60 Mallet w/Nylon and Aluminum (3089.06)
- ZORO SELECT 3/32" Carbide TiN 118 Deg. Jobber Length Drill Bit (450-100938A)
- SUPERIOR TILE CUTTER AND TOOLS U-Notch Trowel, 1/16" x 1/32" x 1/32 (ST405PF)
- WIDIA Chucking Reamer, 5.00mm Size, 74.00mm L (050271-000500)
- WIDIA Chucking Reamer, 35.00mm Size, 272.40mm L (TRF35000H7SF)
- WIDIA Chucking Reamer, 42.00mm Size, 272.40mm L (TRF42000H7HF)
- OSG Chucking Reamer, 25mm, 4 Fl, 5.56mm Shank (300-2362)
- KODIAK CUTTING TOOLS .2510 Carbide Reamer Decimal Size (5460290)
- KODIAK CUTTING TOOLS .1285 (N30) Carbide Reamer Standard Sizes (5458640)
- HARVEY TOOL 0.0645 in. Reamer dia x 0.4370 in. 7/16 Margin Length Carbide Reamer, 4 Flutes (RSB0645)
- Widia Reamers