Shop All Carbide Chucking Reamers
Widia
Chucking Reamer, 34.00mm Size, 272.40mm L
Mfr # TRF34000H7HF
Zoro # G6290632
Free Shipping & Returns
$627.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size - Decimal 34.00mm - 1.3386
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Metric
- Flute Type Helical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # TRF34000H7HF
- Zoro # G6290632
- Country of Origin Germany
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 34.00mm - 1.3386 |
Flute Length | 7.50 mm |
Shank Dia. | 32.00 mm |
Dimension Type | Metric |
Overall Length | 272.40 mm |
Size | 34.00mm |
Reamer Size | 34.00 mm |
Size- Decimal | 34.00mm (1.3386) |
Description
Chucking Reamer, Carbide, AlCrN, Straight, Metric, 34.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4" Drive Socket Set SAE 10 Pieces 5/32 in to 1/2 in , Chrome (53PN28)
- MAKITA 18V LXT® Random Orbit Sander (XOB01Z)
- AMPCO SAFETY TOOLS Non-Sparking Phillips Screwdriver #0 Round (S-1098)
- KRAFT TOOL Carbon Steel Midget Trowel w/Pr, 8"x5 (PL408PF)
- WIDIA Chucking Reamer, 35.00mm Size, 272.40mm L (TRF35000H7SF)
- WIDIA Chucking Reamer, 42.00mm Size, 272.40mm L (TRF42000H7HF)
- WIDIA Chucking Reamer, 5.00mm Size, 74.00mm L (050271-000500)
- OSG Chucking Reamer, 29mm, 6 Fl, 7.14mm Shank (300-3150)
- ZORO SELECT Chucking Reamer, #66, 4 Flute, Carbide (500-003066)
- KODIAK CUTTING TOOLS .2530 Carbide Reamer Decimal Size (5460323)
- KODIAK CUTTING TOOLS .2020 Carbide Reamer Decimal Size (5459652)
- Widia Reamers