Shop All Carbide Chucking Reamers
Widia
Chucking Reamer, 33.00mm Size, 272.40mm L
Mfr # TRF33000H7HF
Zoro # G6293861
Free Shipping & Returns
$611.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 33.00mm - 1.2992
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Metric
- Flute Type Helical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # TRF33000H7HF
- Zoro # G6293861
- Country of Origin Germany
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 33.00mm - 1.2992 |
Flute Length | 7.50 mm |
Reamer Size | 33.00 mm |
Overall Length | 272.40 mm |
Size- Decimal | 33.00mm (1.2992) |
Dimension Type | Metric |
Shank Dia. | 32.00 mm |
Description
Chucking Reamer, Carbide, AlCrN, Straight, Metric, 33.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Router Bit Set, 10 Pc (16Y553)
- KIPP Star Grip Similar To DIN6336 D=M08X20, D1=40, H=25, Form:L, Thermoset High-Polish Finish Black, (K1016.44008X20)
- LFI Flat Jaw Gad Tong, 42 in. L (GAD-42)
- EKLIND Ergonomic T45 Tip Size, 6 in Long (68645)
- WIDIA Chucking Reamer, 5.00mm Size, 74.00mm L (050271-000500)
- WIDIA Chucking Reamer, 35.00mm Size, 272.40mm L (TRF35000H7SF)
- WIDIA Chucking Reamer, 42.00mm Size, 272.40mm L (TRF42000H7HF)
- ZORO SELECT Chucking Reamer, 1/8 In., 4 Flute, Carbide (500-001008)
- OSG Chucking Reamer, 29mm, 6 Fl, 7.14mm Shank (300-3150)
- KODIAK CUTTING TOOLS .1181 (3MM) Carbide Reamer Standard Sizes (5458464)
- OSG Chucking Reamer, 16mm, 4 Fl, 2.78mm Shank (300-1260)
- Widia Carbide Chucking Reamers