Shop All Carbide Chucking Reamers
Widia
Chucking Reamer, 3.20mm Size, 65.00mm L
Mfr # 050221-000032
Zoro # G6243863
original price:
$108.99
36% off
$69.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Helical
- Size - Decimal 3.20mm - 0.1260
- Flute Length 16.00 mm
- Material - Machining Carbide
- Overall Length 65.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # 050221-000032
- Zoro # G6243863
- Country of Origin Germany
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 3.20mm - 0.1260 |
Flute Length | 16.00 mm |
Overall Length | 65.00 mm |
Dimension Type | Metric |
Reamer Size | 3.20 mm |
Size- Decimal | 3.20mm (0.1260) |
Size | 3.20mm |
Shank Dia. | 3.2 mm |
Shank Size | 3.20mm |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Metric, 3.20 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, T-Handle, 3/8" Pin Dia. (LBT-SS7133)
- MAKITA Makita 251815-0 Screw M6X25 (251815-0)
- ZORO SELECT Drill Bushing, H, Drill Size 13/16 In (H8822NM)
- MILWAUKEE TOOL 1/2" D-Handle Right Angle Drill Kit (3107-6)
- WIDIA Chucking Reamer, 5.00mm Size, 74.00mm L (050271-000500)
- WIDIA Chucking Reamer, 42.00mm Size, 272.40mm L (TRF42000H7HF)
- WIDIA Chucking Reamer, 35.00mm Size, 272.40mm L (TRF35000H7SF)
- INTERNAL TOOL A .3755 Solid Carbide Reamer (93-3755)
- KODIAK CUTTING TOOLS .3745 Carbide Reamer Decimal Size (5461819)
- KODIAK CUTTING TOOLS .1285 (N30) Carbide Reamer Standard Sizes (5458640)
- ZORO SELECT Chucking Reamer, 0.4995In, 6 Flute, Carbide (500-0004995)
- Widia Reamers