Shop All Carbide Chucking Reamers
Widia
Chucking Reamer, 32.00mm Size, 272.40mm L
Mfr # TRF32000H7HF
Zoro # G6255300
product price: $632.99
/ea
Free Shipping & Returns
$632.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Helical
- Size - Decimal 32.00mm - 1.2598
- Flute Length 7.50 mm
- Material - Machining Carbide
- Overall Length 272.40 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # TRF32000H7HF
- Zoro # G6255300
- Country of Origin Germany
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 32.00mm - 1.2598 |
Flute Length | 7.50 mm |
Overall Length | 272.40 mm |
Dimension Type | Metric |
Size | 32.00mm |
Shank Dia. | 25 mm |
Reamer Size | 32.00 mm |
Size- Decimal | 32.00mm (1.2598) |
Description
Chucking Reamer, Carbide, AlCrN, Straight, Metric, 32.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cam Lever Size: 1 D=M06, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Steel (K0005.1501106)
- IRWIN Post Level - Magnetic (1794482)
- VESTIL Heavy Duty Cradle Cart (DCC-2860-4)
- RIDGID 14 in L 2 in Cap. Cast Iron Rapid Pipe Wrench (14)
- WIDIA Chucking Reamer, 35.00mm Size, 272.40mm L (TRF35000H7SF)
- WIDIA Chucking Reamer, 5.00mm Size, 74.00mm L (050271-000500)
- WIDIA Chucking Reamer, 42.00mm Size, 272.40mm L (TRF42000H7HF)
- STM 116 Straight Flute Solid Carbide Chucking Reamer (170800)
- KODIAK CUTTING TOOLS .1940 Carbide Reamer Decimal Size (5459553)
- KODIAK CUTTING TOOLS .3745 Carbide Reamer Decimal Size (5461819)
- MAGAFOR Chucking Reamer, 3.00mm, Carbide (88860003000)
- Widia Reamers