Shop All Carbide Chucking Reamers
Widia
Chucking Reamer, 31.00mm Size, 272.40mm L
Mfr # TRF31000H7HF
Zoro # G6309018
Free Shipping & Returns
$517.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 31.00mm - 1.2205
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Metric
- Flute Type Helical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # TRF31000H7HF
- Zoro # G6309018
- Country of Origin Germany
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 31.00mm - 1.2205 |
Flute Length | 7.50 mm |
Dimension Type | Metric |
Overall Length | 272.40 mm |
Shank Dia. | 25.00 mm |
Reamer Size | 31.00 mm |
Size- Decimal | 31.00mm (1.2205) |
Description
Chucking Reamer, Carbide, AlCrN, Straight, Metric, 31.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Plus, 0.0110 In, Black (911101100)
- EAZYPOWER 1 Piece Flexible Extension, 1/4" (73612)
- DRILL AMERICA 7/32-1/2" T-Handle Tap Wrench (DWTD332)
- PROTO 3/4 in Drive, 1-7/16 in 6 pt SAE Socket, 6 Points (J07523-LT)
- WIDIA Chucking Reamer, 42.00mm Size, 272.40mm L (TRF42000H7HF)
- WIDIA Chucking Reamer, 35.00mm Size, 272.40mm L (TRF35000H7SF)
- WIDIA Chucking Reamer, 5.00mm Size, 74.00mm L (050271-000500)
- KODIAK CUTTING TOOLS .1181 (3MM) Carbide Reamer Standard Sizes (5458464)
- ZORO SELECT Chucking Reamer, 0.4995In, 6 Flute, Carbide (500-0004995)
- WALTER Chucking Reamer, 7mm, 6 Flute, Carbide (F4171-7)
- MAGAFOR Chucking Reamer, 7.93mm, Carbide (88860007930)
- Widia Reamers