Shop All Carbide Chucking Reamers
Widia
Chucking Reamer, 3.00mm Size, 61.00mm L
Mfr # 050221-000030
Zoro # G6252053
product price: $71.19
/ea
$71.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Helical
- Size - Decimal 3.00mm - 0.1181
- Material - Machining Carbide
- Flute Length 15.00 mm
- Overall Length 61.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 050221-000030
- Zoro # G6252053
- Country of Origin Germany
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 3.00mm - 0.1181 |
Flute Length | 15.00 mm |
Overall Length | 61.00 mm |
Size- Decimal | 3.00mm (0.1181) |
Dimension Type | Metric |
Size | 3.00mm |
Shank Dia. | 3 mm |
Reamer Size | 3.00 mm |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Metric, 3.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 6 1/8 in Crimper 0.4 to 1.1mm (97 50 01)
- PROTO 1/4" Drive Hex Bit Ball End Socket Set, SAE, 8 pcs (J4770-8B)
- RIDGID Fan (73997)
- VEGA Phillips Acr 1 Insert Bit x 1 (125P1CR)
- WIDIA Chucking Reamer, 35.00mm Size, 272.40mm L (TRF35000H7SF)
- WIDIA Chucking Reamer, 5.00mm Size, 74.00mm L (050271-000500)
- WIDIA Chucking Reamer, 42.00mm Size, 272.40mm L (TRF42000H7HF)
- OSG Chucking Reamer, 5/8in, 4 Fl, 0.1094in Shnk (300-1250)
- STM 116 Straight Flute Solid Carbide Chucking Reamer (170800)
- ZORO SELECT Chucking Reamer, 5/32 In, 4 Flute, Carbide (500-001010)
- ZORO SELECT Chucking Reamer, #66, 4 Flute, Carbide (500-003066)
- Widia Carbide Chucking Reamers