Shop All Chucking Reamers
Widia
Chucking Reamer, 3.00mm Size, 48.00mm L
Mfr # 450227-000300
Zoro # G6262020
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Helical
- Size - Decimal 3.00mm - 0.1181
- Flute Length 6.00 mm
- Material - Machining Carbide
- Overall Length 48.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # 450227-000300
- Zoro # G6262020
- Country of Origin Germany
- Category Chucking Reamers
Dimensions
Size - Decimal | 3.00mm - 0.1181 |
Flute Length | 6.00 mm |
Overall Length | 48.00 mm |
Size- Decimal | 3.00mm (0.1181) |
Reamer Size | 3.00 mm |
Dimension Type | Metric |
Shank Dia. | 3 mm |
Size | 3.00mm |
Description
Chucking Reamer, Carbide, TiAlN, Straight, Metric, 3.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2 in. Drive 1/2 in. SAE 6-Point Socket with FOUR FLAT Sides (45-34-9100)
- PROTO 3/8 in Drive Impact Socket 11/16 in Size 6 pt Deep Depth, Black Oxide (J7722H)
- GREY PNEUMATIC SKT 1/2" DRIVE X 13MM MAGNETIC STANDARD (GP2013MG)
- MITUTOYO Dial Caliper, 6In, 0.100/Rev, Carbide (505-736)
- WALTER Machine reamers F1352HUN-8.15 (F1352HUN-8.15)
- CLEVELAND Chucking Reamer w/Straight Shank (C25210)
- WALTER SURFACE TECHNOLOGIES 1-1/16" Reamer - 1/2" Shank (01P101)
- VERSADRIVE HMT Impact Reamer 1/2 in. (501040-0040)
- DRILL AMERICA 1.001" Chucking Reamer (DWRR1.001)
- UNIBOR 5/8in CAR REAMER (CR058)
- CLEVELAND Chucking Reamer w/Straight Shank (C25212)
- Widia Reamers