Shop All Chucking Reamers
Widia
Chucking Reamer, 3.00mm Size, 48.00mm L
Mfr # 450222-000300
Zoro # G6242953
original price:
$167.40
24% off
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Straight
- Size - Decimal 3.00mm - 0.1181
- Flute Length 8.00 mm
- Material - Machining Carbide
- Overall Length 48.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # 450222-000300
- Zoro # G6242953
- Country of Origin Germany
- Category Chucking Reamers
Dimensions
Size - Decimal | 3.00mm - 0.1181 |
Flute Length | 8.00 mm |
Overall Length | 48.00 mm |
Size- Decimal | 3.00mm (0.1181) |
Reamer Size | 3.00 mm |
Dimension Type | Metric |
Shank Dia. | 3 mm |
Size | 3.00mm |
Description
Chucking Reamer, Carbide, TiAlN, Straight, Metric, 3.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 1 1/2 in Drive Impact Socket 3 1/8 in Size, Standard Socket, black oxide (84850)
- MORSE Band Saw Blade, 12 ft. L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal (ZWEG083C46S-12' 0)
- LINK HANDLES Claw Hammer Handle, 16 oz., 14", Industrial (65382GRA)
- WIHA Torx Insert Bit T8 x 25mm (71508)
- DISCO Gold Fast Spiral Reamer, 18195 (18195)
- DRILLCO 1-5/32, S/S STR FLUTE CHUCK REAMER -4300E (430E210)
- DRILL AMERICA # 7 1-5/16" 1-21/32" Straight Shank Shell Reamer Arbor (DWRSRA7SS)
- VERSADRIVE HMT Impact Reamer Set, 1/2, 5/8, 3/4, 7/8, 1 1/16 in. (501040-5SET)
- CLEVELAND Chucking Reamer w/Straight Shank (C25185)
- UNIBOR 1/2in CAR REAMER (CR012)
- DRILL AMERICA #4-2MT 21/32" 25/32" Taper Shank Shell Reamer Arbor (DWRSRA4TS)
- Widia Reamers