Shop All Carbide Chucking Reamers
Widia
Chucking Reamer, 3.00mm Size, 48.00mm L
Mfr # 050222-000300
Zoro # G6276343
original price:
$203.99
28% off
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flute Type Straight
- Size - Decimal 3.00mm - 0.1181
- Material - Machining Carbide
- Flute Length 8.00 mm
- Overall Length 48.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # 050222-000300
- Zoro # G6276343
- Country of Origin Germany
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 3.00mm - 0.1181 |
Flute Length | 8.00 mm |
Overall Length | 48.00 mm |
Reamer Size | 3.00 mm |
Size | 3.00mm |
Dimension Type | Metric |
Size- Decimal | 3.00mm (0.1181) |
Shank Dia. | 3 mm |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Metric, 3.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Scan Depth Metal and Wood Stud Finder, 0 (CMHT77620)
- WIDIA Spiral Point Tap, 5/16"-18, Plug, UNC, 4 Flutes, Uncoated (18845)
- SUPERCUT 130-inch x 1-inch x 0.035 x 6-10 TPI Premium Bimetal Blade (524093)
- WESTWARD 4 1/4 in Diagonal Cutting Plier Semiflush Cut Narrow Nose Uninsulated (30PA91)
- WIDIA Chucking Reamer, 5.00mm Size, 74.00mm L (050271-000500)
- WIDIA Chucking Reamer, 35.00mm Size, 272.40mm L (TRF35000H7SF)
- WIDIA Chucking Reamer, 42.00mm Size, 272.40mm L (TRF42000H7HF)
- WALTER Walter Titex - High speed solid carbide reamer (F2481-4.02)
- FULLERTON TOOL 45° Chamfer - Straight Spiral - 1400 Carbide Reamers, Straight, Chamfer, Stub, 3/32 (14038)
- KODIAK CUTTING TOOLS .2020 Carbide Reamer Decimal Size (5459652)
- KODIAK CUTTING TOOLS .1090 Carbide Reamer Decimal Size (5458343)
- Widia Carbide Chucking Reamers