Shop All Carbide Chucking Reamers
Widia
Chucking Reamer, 30.00mm Size, 272.40mm L
Mfr # TRF30000H7SF
Zoro # G6299367
product price: $595.99
/ea
Free Shipping & Returns
$595.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Straight
- Size - Decimal 30.00mm - 1.1811
- Material - Machining Carbide
- Flute Length 7.50 mm
- Overall Length 272.40 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # TRF30000H7SF
- Zoro # G6299367
- Country of Origin Germany
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 30.00mm - 1.1811 |
Flute Length | 7.50 mm |
Overall Length | 272.40 mm |
Size | 30.00mm |
Reamer Size | 30.00 mm |
Size- Decimal | 30.00mm (1.1811) |
Shank Dia. | 25 mm |
Dimension Type | Metric |
Description
Chucking Reamer, Carbide, AlCrN, Straight, Metric, 30.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Star Grip, DIN 6336 Similar, D=M06X15, D1= 32, External Thread, Steel, Black Plastic, Cap: Black (K0155.4061X15)
- DRILL AMERICA 7/32" HSS Black & Gold Split Point Stub Drill Bit, Contractor Grade (KFDST7/32)
- BONDHUS 2 Piece SAE T-Shape, Hex Key Set (BND15310)
- BOSCH Hammer Drill Bit, 21" L, 1" Shank Size (HCFC5051)
- WIDIA Chucking Reamer, 5.00mm Size, 74.00mm L (050271-000500)
- WIDIA Chucking Reamer, 35.00mm Size, 272.40mm L (TRF35000H7SF)
- WIDIA Chucking Reamer, 42.00mm Size, 272.40mm L (TRF42000H7HF)
- KODIAK CUTTING TOOLS .2362 (6MM) Carbide Reamer Standard Sizes (5460092)
- KODIAK CUTTING TOOLS .2480 Carbide Reamer Decimal Size (5460224)
- KODIAK CUTTING TOOLS .1880 Carbide Reamer Decimal Size (5459465)
- ZORO SELECT Chucking Reamer, 5mm, 4 Flute, Carbide (500-004005)
- Widia Reamers