Shop All Carbide Chucking Reamers
Widia
Chucking Reamer, 30.00mm Size, 272.40mm L
Mfr # TRF30000H7HF
Zoro # G6307633
product price: $602.99
/ea
Free Shipping & Returns
$602.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Helical
- Size - Decimal 30.00mm - 1.1811
- Material - Machining Carbide
- Flute Length 7.50 mm
- Overall Length 272.40 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # TRF30000H7HF
- Zoro # G6307633
- Country of Origin Germany
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 30.00mm - 1.1811 |
Flute Length | 7.50 mm |
Overall Length | 272.40 mm |
Size | 30.00mm |
Dimension Type | Metric |
Size- Decimal | 30.00mm (1.1811) |
Reamer Size | 30.00 mm |
Shank Dia. | 25 mm |
Description
Chucking Reamer, Carbide, AlCrN, Straight, Metric, 30.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Cordless Angle Grinder, 3" Wheel, 12V (GWS12V-30N)
- KLEIN TOOLS 8 9/16 in J203 Needle Nose Plier, Side Cutter Plastic Dipped Handle (J203-8)
- HUSQVARNA Wet Coring Bit, 3 1/2 In, 14 In D, 1 1/4-7 (Banner-3.5)
- DRILL AMERICA Q HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFDQ)
- WIDIA Chucking Reamer, 5.00mm Size, 74.00mm L (050271-000500)
- WIDIA Chucking Reamer, 35.00mm Size, 272.40mm L (TRF35000H7SF)
- WIDIA Chucking Reamer, 42.00mm Size, 272.40mm L (TRF42000H7HF)
- ZORO SELECT Chucking Reamer, #66, 4 Flute, Carbide (500-003066)
- ZORO SELECT Chucking Reamer, 0.0940In, 4 Flute, Carbide (500-0000940)
- KODIAK CUTTING TOOLS .2490 Carbide Reamer Decimal Size (5460246)
- ZORO SELECT Chucking Reamer, 5mm, 4 Flute, Carbide (500-004005)
- Widia Carbide Chucking Reamers