Shop All Carbide Chucking Reamers
Widia
Chucking Reamer, 29.00mm Size, 242.40mm L
Mfr # TRF29000H7SF
Zoro # G6298210
Free Shipping & Returns
$505.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 29.00mm - 1.1417
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Metric
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # TRF29000H7SF
- Zoro # G6298210
- Country of Origin Germany
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 29.00mm - 1.1417 |
Flute Length | 7.50 mm |
Shank Dia. | 25.00 mm |
Reamer Size | 29.00 mm |
Dimension Type | Metric |
Size- Decimal | 29.00mm (1.1417) |
Overall Length | 242.40 mm |
Description
Chucking Reamer, Carbide, AlCrN, Straight, Metric, 29.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGAPRO Impact Bit, Square & Phillips, 2" (9BP-I-10A)
- ADVANCED TECHNOLOGY PRODUCTS Compressed Air Blowgun, Pistol Grip, Metal, 6" Fixed Nozzle, 1/4" FPT (K601-03)
- STANLEY Short Blade Chisel, 1-1/4 In. x 9 In. (16-979)
- WESTWARD Socket Extension 3/8" Dr, 10 in L, 1 Pieces, Chrome (54PR07)
- WIDIA Chucking Reamer, 5.00mm Size, 74.00mm L (050271-000500)
- WIDIA Chucking Reamer, 35.00mm Size, 272.40mm L (TRF35000H7SF)
- WIDIA Chucking Reamer, 42.00mm Size, 272.40mm L (TRF42000H7HF)
- KODIAK CUTTING TOOLS .2480 Carbide Reamer Decimal Size (5460224)
- KODIAK CUTTING TOOLS .1562 (5/32) Carbide Reamer Standard Sizes (5459025)
- KODIAK CUTTING TOOLS .3980 Carbide Reamer Decimal Size (5462127)
- KODIAK CUTTING TOOLS .3730 Carbide Reamer Decimal Size (5461797)
- Widia Reamers