Shop All Carbide Chucking Reamers
Widia
Chucking Reamer, 28.00mm Size, 242.40mm L
Mfr # TRF28000H7SF
Zoro # G6314837
Free Shipping & Returns
$453.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size - Decimal 28.00mm - 1.1024
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Metric
- Flute Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # TRF28000H7SF
- Zoro # G6314837
- Country of Origin Germany
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 28.00mm - 1.1024 |
Flute Length | 7.50 mm |
Size | 28.00mm |
Overall Length | 242.40 mm |
Shank Dia. | 25.00 mm |
Reamer Size | 28.00 mm |
Dimension Type | Metric |
Size- Decimal | 28.00mm (1.1024) |
Description
Chucking Reamer, Carbide, AlCrN, Straight, Metric, 28.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 Rivet Tool, 1 1/2 in Stroke, 1/8 in Blind Rivet Dia, Includes 12-Volt Battery (2550-20, 48-11-2420)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 3.30mm (47843)
- CLEVELAND 118° Solid Carbide Jobber Length Drill Cleveland 1727 Bright Carbide RHS/RHC 3/32 (C47548)
- GREAT NECK #2 x 10 Inch Phillips Round Shank Screwdriver (73125)
- WIDIA Chucking Reamer, 35.00mm Size, 272.40mm L (TRF35000H7SF)
- WIDIA Chucking Reamer, 42.00mm Size, 272.40mm L (TRF42000H7HF)
- WIDIA Chucking Reamer, 5.00mm Size, 74.00mm L (050271-000500)
- MAGAFOR Chucking Reamer, 7.93mm, Carbide (88860007930)
- INTERNAL TOOL A .3750 Solid Carbide Reamer (93-3750)
- KODIAK CUTTING TOOLS .1285 (N30) Carbide Reamer Standard Sizes (5458640)
- ZORO SELECT Chucking Reamer, 5/32 In, 4 Flute, Carbide (500-001010)
- Widia Reamers