Shop All Carbide Chucking Reamers
Widia
Chucking Reamer, 28.00mm Size, 242.40mm L
Mfr # TRF28000H7HF
Zoro # G6272478
product price: $482.99
/ea
Free Shipping & Returns
$482.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Helical
- Size - Decimal 28.00mm - 1.1024
- Flute Length 7.50 mm
- Material - Machining Carbide
- Overall Length 242.40 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # TRF28000H7HF
- Zoro # G6272478
- Country of Origin Germany
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 28.00mm - 1.1024 |
Flute Length | 7.50 mm |
Overall Length | 242.40 mm |
Size | 28.00mm |
Shank Dia. | 25 mm |
Dimension Type | Metric |
Reamer Size | 28.00 mm |
Size- Decimal | 28.00mm (1.1024) |
Description
Chucking Reamer, Carbide, AlCrN, Straight, Metric, 28.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN Trowel Drywall Tape 3X12 (3512SD)
- DEWALT 1/2" 10 Pc. Socket Set - IMPACT READY(R) (DW22812)
- VERMONT GAGE Pin Gage, Minus, 0.0300 In, Black (911203000)
- KIPP Handwheel, DIN 950, D1= 100 mm, Bore D2= 10 mm, Gray Cast Iron, Without Grip (K0671.0100X10)
- WIDIA Chucking Reamer, 5.00mm Size, 74.00mm L (050271-000500)
- WIDIA Chucking Reamer, 35.00mm Size, 272.40mm L (TRF35000H7SF)
- WIDIA Chucking Reamer, 42.00mm Size, 272.40mm L (TRF42000H7HF)
- ZORO SELECT Chucking Reamer, 4mm, 4 Flute, Carbide (500-004004)
- KODIAK CUTTING TOOLS .0920 Carbide Reamer Decimal Size (5458068)
- KODIAK CUTTING TOOLS .3720 Carbide Reamer Decimal Size (5461786)
- KODIAK CUTTING TOOLS .3750 (3/8) Carbide Reamer Standard Sizes (5461830)
- Widia Carbide Chucking Reamers