Shop All Carbide Chucking Reamers
Widia
Chucking Reamer, 27.00mm Size, 232.40mm L
Mfr # TRF27000H7SF
Zoro # G6319308
product price: $512.99
/ea
Free Shipping & Returns
$512.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Straight
- Size - Decimal 27.00mm - 1.0630
- Flute Length 7.50 mm
- Material - Machining Carbide
- Overall Length 232.40 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # TRF27000H7SF
- Zoro # G6319308
- Country of Origin Germany
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 27.00mm - 1.0630 |
Flute Length | 7.50 mm |
Overall Length | 232.40 mm |
Reamer Size | 27.00 mm |
Size- Decimal | 27.00mm (1.0630) |
Dimension Type | Metric |
Shank Dia. | 25 mm |
Size | 27.00mm |
Description
Chucking Reamer, Carbide, AlCrN, Straight, Metric, 27.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Bit Holder 3/8" Drive (31013)
- DANTONA Power Tool Battery, TOOL-438LI-15 (TOOL-438LI-15)
- OSG Straight Flute Hand Tap, Plug 4 Flutes (1734300)
- MILWAUKEE TOOL Pilot Bit (49-57-0038)
- WIDIA Chucking Reamer, 35.00mm Size, 272.40mm L (TRF35000H7SF)
- WIDIA Chucking Reamer, 42.00mm Size, 272.40mm L (TRF42000H7HF)
- WIDIA Chucking Reamer, 5.00mm Size, 74.00mm L (050271-000500)
- KODIAK CUTTING TOOLS .3135 Carbide Reamer Decimal Size (5461082)
- MAGAFOR Chucking Reamer, 6.00mm, Carbide (88860006000)
- OSG Chucking Reamer, 5/8in, 4 Fl, 0.1094in Shnk (300-1250)
- KODIAK CUTTING TOOLS .1090 Carbide Reamer Decimal Size (5458343)
- Widia Reamers