Shop All Carbide Chucking Reamers
Widia
Chucking Reamer, 27.00mm Size, 232.40mm L
Mfr # TRF27000H7HF
Zoro # G6248011
Free Shipping & Returns
$606.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flute Type Helical
- Size - Decimal 27.00mm - 1.0630
- Material - Machining Carbide
- Flute Length 7.50 mm
- Overall Length 232.40 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # TRF27000H7HF
- Zoro # G6248011
- Country of Origin Germany
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 27.00mm - 1.0630 |
Flute Length | 7.50 mm |
Overall Length | 232.40 mm |
Size- Decimal | 27.00mm (1.0630) |
Reamer Size | 27.00 mm |
Size | 27.00mm |
Shank Dia. | 25 mm |
Dimension Type | Metric |
Description
Chucking Reamer, Carbide, AlCrN, Straight, Metric, 27.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/4 in Drive, T10 Torx(R) Torx(R) Socket, 6 Points (42510)
- DRILL AMERICA 9/16"x5/16" Pilots for Counterbore (DEWPIL9/16X5/16)
- RIDGID Jaw, Serrated For Jaw Texture, Steel Jaw (31580)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 1/4-E (47716)
- WIDIA Chucking Reamer, 5.00mm Size, 74.00mm L (050271-000500)
- WIDIA Chucking Reamer, 35.00mm Size, 272.40mm L (TRF35000H7SF)
- WIDIA Chucking Reamer, 42.00mm Size, 272.40mm L (TRF42000H7HF)
- KODIAK CUTTING TOOLS .1090 Carbide Reamer Decimal Size (5458343)
- MAGAFOR Chucking Reamer, 7.93mm, Carbide (88860007930)
- INTERNAL TOOL A .3750 Solid Carbide Reamer (93-3750)
- ZORO SELECT Chucking Reamer, 6mm, 4 Flute, Carbide (500-004006)
- Widia Carbide Chucking Reamers