Shop All Carbide Chucking Reamers
Widia
Chucking Reamer, 26.00mm Size, 232.40mm L
Mfr # TRF26000H7SF
Zoro # G6315010
product price: $591.99
/ea
Free Shipping & Returns
$591.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Straight
- Size - Decimal 26.00mm - 1.0236
- Flute Length 7.50 mm
- Material - Machining Carbide
- Overall Length 232.40 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # TRF26000H7SF
- Zoro # G6315010
- Country of Origin Germany
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 26.00mm - 1.0236 |
Flute Length | 7.50 mm |
Overall Length | 232.40 mm |
Size | 26.00mm |
Shank Dia. | 25 mm |
Reamer Size | 26.00 mm |
Size- Decimal | 26.00mm (1.0236) |
Dimension Type | Metric |
Description
Chucking Reamer, Carbide, AlCrN, Straight, Metric, 26.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRA-DEX USA Indexable Boring Bar, S24U SCLCR4, 14 in L, High Speed Steel, 80 Degrees Diamond Insert Shape (S24U SCLCR4)
- PELICAN O-Ring Lid for 1610/20 (1623)
- DRILL AMERICA 5/8" Reduced Shank HSS Black & Gold KFD Drill Bit 3/8" Shank (KFDRSD3/8X5/8)
- KRAFT TOOL Scraper Blade, Stiff, 8", Carbon Steel, PK5 (FC507)
- WIDIA Chucking Reamer, 5.00mm Size, 74.00mm L (050271-000500)
- WIDIA Chucking Reamer, 35.00mm Size, 272.40mm L (TRF35000H7SF)
- WIDIA Chucking Reamer, 42.00mm Size, 272.40mm L (TRF42000H7HF)
- KODIAK CUTTING TOOLS .1562 (5/32) Carbide Reamer Standard Sizes (5459025)
- KODIAK CUTTING TOOLS .2495 Carbide Reamer Decimal Size (5460257)
- OSG Chucking Reamer, 5/8in, 4 Fl, 0.1094in Shnk (300-1250)
- KODIAK CUTTING TOOLS .3720 Carbide Reamer Decimal Size (5461786)
- Widia Reamers