Shop All Carbide Chucking Reamers
Widia
Chucking Reamer, 26.00mm Size, 232.40mm L
Mfr # TRF26000H7HF
Zoro # G6263962
Free Shipping & Returns
$487.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size - Decimal 26.00mm - 1.0236
- Material - Machining Carbide
- Shank Type - Machining Straight
- Measurement System Metric
- Flute Type Helical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # TRF26000H7HF
- Zoro # G6263962
- Country of Origin Germany
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 26.00mm - 1.0236 |
Flute Length | 7.50 mm |
Overall Length | 232.40 mm |
Size | 26.00mm |
Dimension Type | Metric |
Reamer Size | 26.00 mm |
Shank Dia. | 25.00 mm |
Size- Decimal | 26.00mm (1.0236) |
Description
Chucking Reamer, Carbide, AlCrN, Straight, Metric, 26.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/4" Drive Spinner Handle 7-3/4" (81128H)
- KIPP Adjustable Handle With Push Button, Size: 4, M12X70, Plastic Red, Comp: Steel, Button: Black (K0269.73412X70)
- JONARD TOOLS Insertion Tool, Size 16, 5-1/4 In, Blue (A-4599)
- ZORO SELECT Drill Bushing, H, Drill Size 1/8 In (H2016DV)
- WIDIA Chucking Reamer, 5.00mm Size, 74.00mm L (050271-000500)
- WIDIA Chucking Reamer, 35.00mm Size, 272.40mm L (TRF35000H7SF)
- WIDIA Chucking Reamer, 42.00mm Size, 272.40mm L (TRF42000H7HF)
- INTERNAL TOOL A .3755 Solid Carbide Reamer (93-3755)
- MAGAFOR Chucking Reamer, 3.00mm, Carbide (88860003000)
- KODIAK CUTTING TOOLS .3135 Carbide Reamer Decimal Size (5461082)
- KODIAK CUTTING TOOLS .2480 Carbide Reamer Decimal Size (5460224)
- Widia Carbide Chucking Reamers