Shop All Carbide Chucking Reamers
Widia
Chucking Reamer, 2.50mm Size, 57.00mm L
Mfr # 050221-000025
Zoro # G6274447
Free Shipping & Returns
$87.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Helical
- Size - Decimal 2.50mm - 0.0984
- Material - Machining Carbide
- Flute Length 14.00 mm
- Overall Length 57.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # 050221-000025
- Zoro # G6274447
- Country of Origin Germany
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 2.50mm - 0.0984 |
Flute Length | 14.00 mm |
Overall Length | 57.00 mm |
Reamer Size | 2.50 mm |
Shank Dia. | 2.5 mm |
Size- Decimal | 2.50mm (0.0984) |
Size | 2.50mm |
Shank Size | 2.50mm |
Dimension Type | Metric |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Metric, 2.50 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, 12mm Triple Square Metric Socket, 12 Points (J5412M)
- WIDIA Straight Flute Hand Tap, Bottoming 4 Flutes (11662)
- IRWIN Locking C-Clamp, 24", 10"Cap, 15-1/2"Throat (28)
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 1.5mm (0046738)
- WIDIA Chucking Reamer, 42.00mm Size, 272.40mm L (TRF42000H7HF)
- WIDIA Chucking Reamer, 5.00mm Size, 74.00mm L (050271-000500)
- WIDIA Chucking Reamer, 35.00mm Size, 272.40mm L (TRF35000H7SF)
- WALTER Walter Titex - Carbide machine reamers (F2171-7)
- ZORO SELECT Chucking Reamer, 6mm, 4 Flute, Carbide (500-004006)
- STM 116 Straight Flute Solid Carbide Chucking Reamer (170800)
- ZORO SELECT Chucking Reamer, #66, 4 Flute, Carbide (500-003066)
- Widia Reamers