Shop All Carbide Chucking Reamers
Widia
Chucking Reamer, 25.00mm Size, 232.40mm L
Mfr # TRF25000H7SF
Zoro # G6263332
product price: $529.99
/ea
Free Shipping & Returns
$529.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flute Type Straight
- Size - Decimal 25.00mm - 0.9843
- Material - Machining Carbide
- Flute Length 7.50 mm
- Overall Length 232.40 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # TRF25000H7SF
- Zoro # G6263332
- Country of Origin Germany
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 25.00mm - 0.9843 |
Flute Length | 7.50 mm |
Overall Length | 232.40 mm |
Shank Dia. | 25 mm |
Size | 25.00mm |
Reamer Size | 25.00 mm |
Dimension Type | Metric |
Size- Decimal | 25.00mm (0.9843) |
Description
Chucking Reamer, Carbide, AlCrN, Straight, Metric, 25.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD General Purpose Torx Screwdriver T25 Round (401M39)
- GRAY TOOLS Goose Neck Wrecking Bar, 3/4" Shank X 36" Long, Royal Blue Paint (WB36)
- PRECISION BRAND Feeler Gauge, 0.0160x12 L, PK12 (19515)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 2.50mm (45817)
- WIDIA Chucking Reamer, 42.00mm Size, 272.40mm L (TRF42000H7HF)
- WIDIA Chucking Reamer, 5.00mm Size, 74.00mm L (050271-000500)
- WIDIA Chucking Reamer, 35.00mm Size, 272.40mm L (TRF35000H7SF)
- KODIAK CUTTING TOOLS .1410 Carbide Reamer Decimal Size (5458816)
- OSG Chucking Reamer, 29mm, 6 Fl, 7.14mm Shank (300-3150)
- OSG Chucking Reamer, 5/8in, 4 Fl, 0.1094in Shnk (300-1250)
- KODIAK CUTTING TOOLS .0935 (N42) Carbide Reamer Standard Sizes (5458101)
- Widia Carbide Chucking Reamers