Shop All Carbide Chucking Reamers
Widia
Chucking Reamer, 25.00mm Size, 232.40mm L
Mfr # TRF25000H7HF
Zoro # G6274121
Free Shipping & Returns
$439.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flute Type Helical
- Size - Decimal 25.00mm - 0.9843
- Flute Length 7.50 mm
- Material - Machining Carbide
- Overall Length 232.40 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # TRF25000H7HF
- Zoro # G6274121
- Country of Origin Germany
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 25.00mm - 0.9843 |
Flute Length | 7.50 mm |
Overall Length | 232.40 mm |
Reamer Size | 25.00 mm |
Size | 25.00mm |
Dimension Type | Metric |
Size- Decimal | 25.00mm (0.9843) |
Shank Dia. | 25 mm |
Description
Chucking Reamer, Carbide, AlCrN, Straight, Metric, 25.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty TiN-Tipped Jobber Length Drill Cle-Line 1500-TT TiN Tipped HSS RHS/RHC #7 (C97361)
- BLACK & DECKER O Ring (608115-00)
- BON TOOL Bon 82-436 Wood Bull Float Only 24" (82-436)
- STEEL GRIP Steel Grip DR60693 48 in. Pipe Wrench (2392041)
- WIDIA Chucking Reamer, 35.00mm Size, 272.40mm L (TRF35000H7SF)
- WIDIA Chucking Reamer, 42.00mm Size, 272.40mm L (TRF42000H7HF)
- WIDIA Chucking Reamer, 5.00mm Size, 74.00mm L (050271-000500)
- MAGAFOR Chucking Reamer, 7.93mm, Carbide (88860007930)
- ZORO SELECT Chucking Reamer, #10, 4 Flute, Carbide (500-003010)
- STM 116 Straight Flute Solid Carbide Chucking Reamer (170800)
- MAGAFOR Chucking Reamer, 6.00mm, Carbide (88860006000)
- Widia Carbide Chucking Reamers