Shop All Carbide Chucking Reamers
Widia
Chucking Reamer, 24.00mm Size, 212.40mm L
Mfr # TRF24000H7SF
Zoro # G6262389
product price: $519.99
/ea
Free Shipping & Returns
$519.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Straight
- Size - Decimal 24.00mm - 0.9449
- Flute Length 7.50 mm
- Material - Machining Carbide
- Overall Length 212.40 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # TRF24000H7SF
- Zoro # G6262389
- Country of Origin Germany
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 24.00mm - 0.9449 |
Flute Length | 7.50 mm |
Overall Length | 212.40 mm |
Reamer Size | 24.00 mm |
Size- Decimal | 24.00mm (0.9449) |
Shank Dia. | 20 mm |
Size | 24.00mm |
Dimension Type | Metric |
Description
Chucking Reamer, Carbide, AlCrN, Straight, Metric, 24.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Security Hex Key, SAE, 5/32" (79344)
- IDEAL Electrician Level 2PlusVial W/Jaw (35-206)
- HOUGEN 1-1/8 in. Sheet Metal Holcutter (14236)
- BON TOOL Walk Edger/Groover, SS, 8" X 6" Bit 1/4" X 1/2", 3/8" Radius (82-226)
- WIDIA Chucking Reamer, 5.00mm Size, 74.00mm L (050271-000500)
- WIDIA Chucking Reamer, 35.00mm Size, 272.40mm L (TRF35000H7SF)
- WIDIA Chucking Reamer, 42.00mm Size, 272.40mm L (TRF42000H7HF)
- WALTER Walter Titex - Carbide machine reamers, taper shank (F4162-7)
- MAGAFOR Chucking Reamer, 3.00mm, Carbide (88860003000)
- ZORO SELECT Chucking Reamer, 0.2505In, 4 Flute, Carbide (500-0002505)
- KODIAK CUTTING TOOLS .1562 (5/32) Carbide Reamer Standard Sizes (5459025)
- Widia Reamers