Shop All Carbide Chucking Reamers
Widia
Chucking Reamer, 24.00mm Size, 212.40mm L
Mfr # TRF24000H7HF
Zoro # G6278592
product price: $421.99
/ea
Free Shipping & Returns
$421.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flute Type Helical
- Size - Decimal 24.00mm - 0.9449
- Material - Machining Carbide
- Flute Length 7.50 mm
- Overall Length 212.40 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # TRF24000H7HF
- Zoro # G6278592
- Country of Origin Germany
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 24.00mm - 0.9449 |
Flute Length | 7.50 mm |
Overall Length | 212.40 mm |
Reamer Size | 24.00 mm |
Size- Decimal | 24.00mm (0.9449) |
Size | 24.00mm |
Dimension Type | Metric |
Shank Dia. | 20 mm |
Description
Chucking Reamer, Carbide, AlCrN, Straight, Metric, 24.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872-TN TiN HSS RHS/RHC 11/64 (C18637)
- STEINEL Speed Welding Nozzle, Size 3.1 x 1.2 x .4 (Speed Welding Tip (Fits onto 09231))
- BIG HORN 9 Inch Woodworkers Bench Vise (19310)
- DYNAMIC Tools 15mm Stubby Flex Head Ratcheting Wrench (D076315)
- WIDIA Chucking Reamer, 42.00mm Size, 272.40mm L (TRF42000H7HF)
- WIDIA Chucking Reamer, 35.00mm Size, 272.40mm L (TRF35000H7SF)
- WIDIA Chucking Reamer, 5.00mm Size, 74.00mm L (050271-000500)
- KODIAK CUTTING TOOLS .3750 (3/8) Carbide Reamer Standard Sizes (5461830)
- WALTER Walter Titex - High speed solid carbide reamer (F2482-9.98)
- STM 116 Straight Flute Solid Carbide Chucking Reamer (170800)
- KODIAK CUTTING TOOLS .2360 Carbide Reamer Decimal Size (5460081)
- Widia Reamers