Shop All Carbide Chucking Reamers
Widia
Chucking Reamer, 23.00mm Size, 212.40mm L
Mfr # TRF23000H7HF
Zoro # G6319892
product price: $532.99
/ea
Free Shipping & Returns
$532.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Helical
- Size - Decimal 23.00mm - 0.9055
- Material - Machining Carbide
- Flute Length 7.50 mm
- Overall Length 212.40 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # TRF23000H7HF
- Zoro # G6319892
- Country of Origin Germany
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 23.00mm - 0.9055 |
Flute Length | 7.50 mm |
Overall Length | 212.40 mm |
Reamer Size | 23.00 mm |
Dimension Type | Metric |
Size- Decimal | 23.00mm (0.9055) |
Size | 23.00mm |
Shank Dia. | 20 mm |
Description
Chucking Reamer, Carbide, AlCrN, Straight, Metric, 23.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ratcheting Flare Nut Wrench 11 mm - 12 Point (J3811M)
- KLEIN TOOLS ESD Safe Insulated Screwdriver Set, Slotted/Phillips Tip, 1000V insulated, 2-Piece (33532-INS)
- MICRO 100 Round Blank, Dia. 3/16 In, Length 1-1/2 In (SR-187-1.5)
- GEARWRENCH 27-Piece 1/4" Drive GearRatchet Pass-Thru Flex Head Ratchet Set (EHT891427)
- WIDIA Chucking Reamer, 35.00mm Size, 272.40mm L (TRF35000H7SF)
- WIDIA Chucking Reamer, 42.00mm Size, 272.40mm L (TRF42000H7HF)
- WIDIA Chucking Reamer, 5.00mm Size, 74.00mm L (050271-000500)
- KODIAK CUTTING TOOLS .1940 Carbide Reamer Decimal Size (5459553)
- WALTER Walter Titex - High speed solid carbide reamer (F2481-4.02)
- ZORO SELECT Chucking Reamer, 8mm, 6 Flute, Carbide (500-004008)
- ZORO SELECT Chucking Reamer, 7/64 In, 4 Flute, Carbide (500-001007)
- Widia Reamers