Shop All Carbide Chucking Reamers
Widia
Chucking Reamer, 2.20mm Size, 53.00mm L
Mfr # 050221-000022
Zoro # G6297693
product price: $78.29
/ea
Free Shipping & Returns
$78.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Helical
- Size - Decimal 2.20mm - 0.0866
- Flute Length 12.00 mm
- Overall Length 53.00 mm
- Number of Flutes 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 050221-000022
- Zoro # G6297693
- Country of Origin Germany
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 2.20mm - 0.0866 |
Flute Length | 12.00 mm |
Overall Length | 53.00 mm |
Size | 2.20mm |
Size- Decimal | 2.20mm (0.0870) |
Dimension Type | Metric |
Reamer Size | 2.20 mm |
Shank Dia. | 2.2 mm |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Metric, 2.20 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Miniature End Mill - Square - Stub & Standard, 0.0780" (5/64), Number of Flutes: 3 (836378)
- GARDNER BENDER ALUM HAND BENDER 1/2"" (960)
- AMPCO SAFETY TOOLS 10 Piece SAE L-Shape Hex Key Set, M-42 (M-42)
- STARRETT Band Saw Blade, 9 ft. 7" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal, Tennax Pro Series (99571-09-07)
- WIDIA Chucking Reamer, 35.00mm Size, 272.40mm L (TRF35000H7SF)
- WIDIA Chucking Reamer, 42.00mm Size, 272.40mm L (TRF42000H7HF)
- WIDIA Chucking Reamer, 5.00mm Size, 74.00mm L (050271-000500)
- ZORO SELECT Chucking Reamer, #10, 4 Flute, Carbide (500-003010)
- KODIAK CUTTING TOOLS .1880 Carbide Reamer Decimal Size (5459465)
- KODIAK CUTTING TOOLS .2510 Carbide Reamer Decimal Size (5460290)
- KODIAK CUTTING TOOLS .3010 Carbide Reamer Decimal Size (5460917)
- Widia Reamers