Shop All Carbide Chucking Reamers
Widia
Chucking Reamer, 22.00mm Size, 202.40mm L
Mfr # TRF22000H7SF
Zoro # G6252500
product price: $383.99
/ea
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Straight
- Size - Decimal 22.00mm - 0.8661
- Material - Machining Carbide
- Flute Length 7.50 mm
- Overall Length 202.40 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # TRF22000H7SF
- Zoro # G6252500
- Country of Origin Germany
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 22.00mm - 0.8661 |
Flute Length | 7.50 mm |
Overall Length | 202.40 mm |
Shank Dia. | 20 mm |
Reamer Size | 22.00 mm |
Size | 22.00mm |
Size- Decimal | 22.00mm (0.8661) |
Dimension Type | Metric |
Description
Chucking Reamer, Carbide, AlCrN, Straight, Metric, 22.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Alloy Steel Die, 6-32 UNC (CCT1060-105)
- GREY PNEUMATIC 1/4" Drive Metric, 12 pcs (9712MG)
- CLEVELAND Spiral Point Tap, 3/8"-16, Plug, UNC, 3 Flutes, Hard Lube (C96018)
- ZORO SELECT Marking Flag, Fluor Lime, Vinyl, PK100 (4515LG-200)
- WIDIA Chucking Reamer, 42.00mm Size, 272.40mm L (TRF42000H7HF)
- WIDIA Chucking Reamer, 35.00mm Size, 272.40mm L (TRF35000H7SF)
- WIDIA Chucking Reamer, 5.00mm Size, 74.00mm L (050271-000500)
- KODIAK CUTTING TOOLS .2020 Carbide Reamer Decimal Size (5459652)
- KODIAK CUTTING TOOLS .1181 (3MM) Carbide Reamer Standard Sizes (5458464)
- KODIAK CUTTING TOOLS .2330 Carbide Reamer Decimal Size (5460037)
- ZORO SELECT Chucking Reamer, #66, 4 Flute, Carbide (500-003066)
- Widia Carbide Chucking Reamers