Shop All Carbide Chucking Reamers
Widia
Chucking Reamer, 22.00mm Size, 202.40mm L
Mfr # TRF22000H7HF
Zoro # G6270107
product price: $480.99
/ea
Free Shipping & Returns
$480.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Helical
- Size - Decimal 22.00mm - 0.8661
- Flute Length 7.50 mm
- Material - Machining Carbide
- Overall Length 202.40 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # TRF22000H7HF
- Zoro # G6270107
- Country of Origin Germany
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 22.00mm - 0.8661 |
Flute Length | 7.50 mm |
Overall Length | 202.40 mm |
Shank Dia. | 20 mm |
Size- Decimal | 22.00mm (0.8661) |
Size | 22.00mm |
Reamer Size | 22.00 mm |
Dimension Type | Metric |
Description
Chucking Reamer, Carbide, AlCrN, Straight, Metric, 22.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI SG-ESS Stub Length Drill - 7/16in (1245583)
- EXCELTA Pliers (7144E)
- STARRETT 16 ft. Tape Measures, 1" Blade (KTXP106-16-N)
- WESTWARD Straight Flute Hand Tap Taper, 4 Flutes (2LWR3)
- WIDIA Chucking Reamer, 5.00mm Size, 74.00mm L (050271-000500)
- WIDIA Chucking Reamer, 42.00mm Size, 272.40mm L (TRF42000H7HF)
- WIDIA Chucking Reamer, 35.00mm Size, 272.40mm L (TRF35000H7SF)
- INTERNAL TOOL A .3755 Solid Carbide Reamer (93-3755)
- KODIAK CUTTING TOOLS .4995 Carbide Reamer Decimal Size (5463392)
- KODIAK CUTTING TOOLS .0740 Carbide Reamer Decimal Size (5457826)
- KODIAK CUTTING TOOLS .2031 (13/64 Carbide Reamer Standard Sizes (5459674)
- Widia Carbide Chucking Reamers