Shop All Carbide Chucking Reamers
Widia
Chucking Reamer, 21.00mm Size, 202.40mm L
Mfr # TRF21000H7SF
Zoro # G6319323
product price: $413.99
/ea
Free Shipping & Returns
$413.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Straight
- Size - Decimal 21.00mm - 0.8268
- Flute Length 7.50 mm
- Material - Machining Carbide
- Overall Length 202.40 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # TRF21000H7SF
- Zoro # G6319323
- Country of Origin Germany
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 21.00mm - 0.8268 |
Flute Length | 7.50 mm |
Overall Length | 202.40 mm |
Reamer Size | 21.00 mm |
Dimension Type | Metric |
Shank Dia. | 20 mm |
Size- Decimal | 21.00mm (0.8268) |
Size | 21.00mm |
Description
Chucking Reamer, Carbide, AlCrN, Straight, Metric, 21.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUTTON-LAINSON Dutton-Lainson 70371 Ratcheting Handle For Pulling Winch Model 6459 (70371)
- MILWAUKEE TOOL Reciprocating Saw Kit, D-Handle, 18V (2821-20, 48-59-1812, 48-11-1861)
- WALTER MEIER HOLDING AG Bash Sledge Hammer 14 Lb. Head, 21436 (21436)
- IRWIN STRGHT JAW PLIERS 8"" (4935095)
- WIDIA Chucking Reamer, 5.00mm Size, 74.00mm L (050271-000500)
- WIDIA Chucking Reamer, 35.00mm Size, 272.40mm L (TRF35000H7SF)
- WIDIA Chucking Reamer, 42.00mm Size, 272.40mm L (TRF42000H7HF)
- WALTER Walter Titex - High speed solid carbide reamer (F2482-9.98)
- KODIAK CUTTING TOOLS .1640 Carbide Reamer Decimal Size (5459135)
- MAGAFOR Chucking Reamer, 3.00mm, Carbide (88860003000)
- KODIAK CUTTING TOOLS .3730 Carbide Reamer Decimal Size (5461797)
- Widia Carbide Chucking Reamers