Shop All Carbide Chucking Reamers
Widia
Chucking Reamer, 21.00mm Size, 202.40mm L
Mfr # TRF21000H7HF
Zoro # G6264680
product price: $497.99
/ea
Free Shipping & Returns
$497.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Helical
- Size - Decimal 21.00mm - 0.8268
- Material - Machining Carbide
- Flute Length 7.50 mm
- Overall Length 202.40 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # TRF21000H7HF
- Zoro # G6264680
- Country of Origin Germany
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 21.00mm - 0.8268 |
Flute Length | 7.50 mm |
Overall Length | 202.40 mm |
Dimension Type | Metric |
Size | 21.00mm |
Size- Decimal | 21.00mm (0.8268) |
Shank Dia. | 20 mm |
Reamer Size | 21.00 mm |
Description
Chucking Reamer, Carbide, AlCrN, Straight, Metric, 21.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 36-Inch Round Bar with Tether Hole (3246TT)
- BON TOOL Bon 28-110 Shovel, Squareuare Point 47" Fiberglass Handle (28-110)
- INSIZE Magnetic Back For Digital/Dial Indicator (7331-M1)
- ZORO SELECT Drill Bushing, Type P, Drill Size 7/8 In (PT8032NW)
- WIDIA Chucking Reamer, 35.00mm Size, 272.40mm L (TRF35000H7SF)
- WIDIA Chucking Reamer, 5.00mm Size, 74.00mm L (050271-000500)
- WIDIA Chucking Reamer, 42.00mm Size, 272.40mm L (TRF42000H7HF)
- KODIAK CUTTING TOOLS .1980 Carbide Reamer Decimal Size (5459608)
- MAGAFOR Chucking Reamer, 3.00mm, Carbide (88860003000)
- OSG Chucking Reamer, 5/8in, 4 Fl, 0.1094in Shnk (300-1250)
- ZORO SELECT Chucking Reamer, 8mm, 6 Flute, Carbide (500-004008)
- Widia Reamers