Shop All Carbide Chucking Reamers
Widia
Chucking Reamer, 2.00mm Size, 49.00mm L
Mfr # 050221-000020
Zoro # G6320531
product price: $96.15
/ea
Free Shipping & Returns
$96.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flute Type Helical
- Size - Decimal 2.00mm - 0.0787
- Flute Length 11.00 mm
- Material - Machining Carbide
- Overall Length 49.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 050221-000020
- Zoro # G6320531
- Country of Origin Germany
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 2.00mm - 0.0787 |
Flute Length | 11.00 mm |
Overall Length | 49.00 mm |
Shank Dia. | 2 mm |
Size | 2.00mm |
Shank Size | 2.00mm |
Dimension Type | Metric |
Size- Decimal | 2.00mm (0.0787) |
Reamer Size | 2.00 mm |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Metric, 2.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Plunger, Ball W/Out Lock, #8-32, 11/32, PK5 (52923X)
- ESTWING Mini Folding Lock Back Utility Knife with Disposable Razor Blade (42442)
- VERMONT GAGE Gage Pin Set, ZZ, Minus, .20mm-13.98mm (102201100)
- PHASE II Macro Vickers Hardness Tester w/Manual Turret, Video Cam, Adaptor and Measurement Software (900-398A)
- WIDIA Chucking Reamer, 5.00mm Size, 74.00mm L (050271-000500)
- WIDIA Chucking Reamer, 35.00mm Size, 272.40mm L (TRF35000H7SF)
- WIDIA Chucking Reamer, 42.00mm Size, 272.40mm L (TRF42000H7HF)
- KODIAK CUTTING TOOLS .0920 Carbide Reamer Decimal Size (5458068)
- WALTER Walter Titex - High speed solid carbide reamer (F2482-9.98)
- KODIAK CUTTING TOOLS .2495 Carbide Reamer Decimal Size (5460257)
- KODIAK CUTTING TOOLS .2330 Carbide Reamer Decimal Size (5460037)
- Widia Reamers