Shop All Chucking Reamers
Widia
Chucking Reamer, 2.00mm Size, 48.00mm L
Mfr # 450227-000200
Zoro # G6272992
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flute Type Helical
- Size - Decimal 2.00mm - 0.0787
- Material - Machining Carbide
- Flute Length 6.00 mm
- Overall Length 48.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # 450227-000200
- Zoro # G6272992
- Country of Origin Germany
- Category Chucking Reamers
Dimensions
Size - Decimal | 2.00mm - 0.0787 |
Flute Length | 6.00 mm |
Overall Length | 48.00 mm |
Size- Decimal | 2.00mm (0.0787) |
Reamer Size | 2.00 mm |
Dimension Type | Metric |
Shank Dia. | 3 mm |
Size | 2.00mm |
Description
Chucking Reamer, Carbide, TiAlN, Straight, Metric, 2.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Motor Assembly (70447)
- TEKTON Gripping, Cutting, Mini Pliers Set with Rack (10-Piece) (PLR99204)
- MAHR Adjustable Surface Gage Stand (2008024)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 7.40mm (45312)
- M.A. FORD .0157 #Metric# 0.40Mm Re (27201570)
- LAVALLEE & IDE L&I HIGH SPEED STEEL SPIRAL FLUTE RIGHT HAND SPIRAL RIGHT HAND CUT CHUCKING REAMER (LV535 .1380)
- M.A. FORD .1910 No 11 Reamer (27219100)
- DRILL AMERICA 1.001" Chucking Reamer (DWRR1.001)
- DRILL AMERICA #8-4MT 1-11/16" 2" Taper Shank Shell Reamer Arbor (DWRSRA8TS)
- M.A. FORD .0375 Reamer (27203750)
- COBRA CARBIDE 4 Flute Chucking Reamer, Straight Flute, 1/4 (36742)
- Widia Reamers