Shop All Chucking Reamers
Widia
Chucking Reamer, 2.00mm Size, 48.00mm L
Mfr # 450222-000200
Zoro # G6283973
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flute Type Straight
- Size - Decimal 2.00mm - 0.0787
- Flute Length 6.00 mm
- Material - Machining Carbide
- Overall Length 48.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Widia
- MFR # 450222-000200
- Zoro # G6283973
- Country of Origin Germany
- Category Chucking Reamers
Dimensions
Size - Decimal | 2.00mm - 0.0787 |
Flute Length | 6.00 mm |
Overall Length | 48.00 mm |
Reamer Size | 2.00 mm |
Dimension Type | Metric |
Size | 2.00mm |
Shank Dia. | 3 mm |
Size- Decimal | 2.00mm (0.0787) |
Description
Chucking Reamer, Carbide, TiAlN, Straight, Metric, 2.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAMSET Fastener Pin With Washer, 3 In, PK100 (1524SDP)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 9/32 (44218)
- DEWALT Jobsite Radio, 12V, 20V, Cordless (DCR028B/DCB203)
- SUMITOMO Diamond Turning Insert, Diamond, 3, CCMT, 2, Cermet (CCMT32.52ELUW-T1500Z)
- WALTER SURFACE TECHNOLOGIES 5/8" Reamer - 1/2" Shank (01P010)
- ZORO SELECT Chucking Reamer, 0.2510In, 4 Flute, Carbide (500-0002510)
- M.A. FORD .2165 Reamer (27221651)
- M.A. FORD .0495 Reamer (27204950)
- M.A. FORD 3/8 Reamer (27237500)
- CJT KOOLCARB Reamer, CT, SPFL, CFE, 1/4", 1-1/2"-FL (45302500)
- M.A. FORD .1249 Reamer 1/8 Us (27212490)
- Widia Reamers