Shop All Carbide Chucking Reamers
Widia
Chucking Reamer, 2.00mm Size, 48.00mm L
Mfr # 050222-000200
Zoro # G6294211
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flute Type Straight
- Size - Decimal 2.00mm - 0.0787
- Flute Length 6.00 mm
- Material - Machining Carbide
- Overall Length 48.00 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Widia
- MFR # 050222-000200
- Zoro # G6294211
- Country of Origin Germany
- Category Carbide Chucking Reamers
Dimensions
Size - Decimal | 2.00mm - 0.0787 |
Flute Length | 6.00 mm |
Overall Length | 48.00 mm |
Dimension Type | Metric |
Reamer Size | 2.00 mm |
Size | 2.00mm |
Size- Decimal | 2.00mm (0.0787) |
Shank Dia. | 3 mm |
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Metric, 2.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW 10PC BRASS PIN PUNCH SET, METRIC (MAY61387)
- RIDGID Pipe Die Set, HS, NPT, 2 1/2 To 4 In, PK5 (38120)
- PROTO 1/4" Drive, 5/16 in Hex SAE Socket, 6 Points (J6910PF)
- LEATHERMAN Skeletool ® Stainless Steel Multi-Tool Plier, 7 Functions (832202)
- WIDIA Chucking Reamer, 42.00mm Size, 272.40mm L (TRF42000H7HF)
- WIDIA Chucking Reamer, 5.00mm Size, 74.00mm L (050271-000500)
- WIDIA Chucking Reamer, 35.00mm Size, 272.40mm L (TRF35000H7SF)
- KODIAK CUTTING TOOLS .2756 (7MM) Carbide Reamer Standard Sizes (5460598)
- ZORO SELECT Chucking Reamer, 3/16 In, 4 Flute, Carbide (500-001012)
- KODIAK CUTTING TOOLS .2495 Carbide Reamer Decimal Size (5460257)
- ZORO SELECT Chucking Reamer, 8mm, 6 Flute, Carbide (500-004008)
- Widia Reamers